Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB694664WBL

Interion® Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue

Product Description
Interion® By Global Industrial Partition Panels With Windows have all the specifications of our standard partitions with the added feature of a 5mm thick window. Translucent polycarbonate windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Partition Panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). 1 Year Limited Warranty.

PRICE
$395.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
395.95
Buy 4+ units
379.95Save $16.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-1/4 in
Depth1-3/4 in
Height72 in
Window Thickness1/4 in
Window Size (W X H)43 x 27 in
Thickness1-3/4 in

Product Details

TypePartial Window
Frame Color FamilyBlack
ColorBlue
MaterialSteel
DescriptionOffice Partition Panel With Partial Window
Manufacturers Part Number694664WBL
WindowPartial
CollectionTraditional
Partition StyleNon-Powered Without Base
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes