Desk Organizers & Trays
Availability
Special Price
Type
Brand
Height
Capacity
Color
Price
Related Products
FULL WIDTH DESK TOP ORGANIZERS High Capacity Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes two 46-1/2"W adjustable shelves with 8 sliding metal dividers. Side compartment features 3 adjustable hardboard shelves. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
FULL WIDTH DESK TOP ORGANIZERS Low Profile Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. Low profile unit features a 9"W literature rack with label holders and 2 adjustable hardboard shelves. Measures 12"D x 18"H ...
FULL WIDTH DESK TOP ORGANIZERS 47"W Organizer Ideal for desks and credenzas. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes 2 full width shelves with 8 adjustable, sliding metal dividers. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
Extremely thick or high volume punching projects call for our Antimicrobial Xtreme Duty Adjustable Hole Punch. Its precision ground hollow steel punch heads deliver clean punching of up to an amazing 160 sheets of 20 lb paper. The innovative high leverage design reduces the effort required making for easy punching of your thickest documents, catalogs or magazines. For added versatility, the adjustable punch head design allows for an easy conversion between standard 2 and 3-hole punch configurations. You can easily accommodate various sized documents with a simple adjustment of the ...
Victor Tech Tidy Tower Organizer Storage Black Tidy Tower is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Ideal for home or the office. Storage tower provides a vertical design that makes the most out of limited space by combining a large letter tray, open shelf and drawers for supplies. A divider inside one of the small drawers offers a space for storing smaller items. Compact design includes crown molding base, sturdy 11-3/10 lb. wood construction, and a durable, double-coated, matte black finish. Brushed metal handles, ...