Desk Organizers & Trays
Related Products
FULL WIDTH DESK TOP ORGANIZERS Low Profile Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. Low profile unit features a 9"W literature rack with label holders and 2 adjustable hardboard shelves. Measures 12"D x 18"H ...
Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. Answering today's need for continuing workplace efficiencies, Safco® desk tray sorters will help store and organize open projects, file folders and paper supplies at your fingertips. All steel construction has a contemporary finish that resists fingerprints. Slanted shelves with finger notch-outs provide convenient access to contents. Eight tier design. Rubber feet included to protect work surface.
Onyx it! This off surface shelf allows for your desk accessories to be stored above the work surface. The shelf offers an 8-3/4" sliding pull out drawer for additional storage. Two uprights shelves can store books and binders for on hand access. Easily organizing that keeps your work in view will help you multi-task and stay on top of your game. Steel mesh construction with Black powder coat finish. GREENGUARD® Certified.
Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. Steel Desk Racks help increase efficiency by neatly storing and organizing the file folders and paperwork cluttering up most work areas. Three styles in a variety of sizes provide the flexibility to choose the right organization for the job. Decorative contemporary design on end and front panels works well with any decor. Rubber feet protect work surfaces.
Bring power and organization to any desktop with the Konnect Power Expansion Kit. Featuring two built-in 120V power outlets, you can charge any phone, tablet or power device right from your desk. The top storage tray securely holds sticky notes, paperclips, business cards and other small accessories. Be the envy of the office with the neatest desktop thanks to the added Konnect Pencil Cup. This storage cup organizes pens, pencils, highlighters, small notepads and other desktop essentials. In lieu of a junk drawer, organize all the small office essentials with this storage cup. Maximize ...