Glove Dispensers
Disposable glove dispensers offer a convenient and hygienic solution for organizing and accessing disposable gloves. With a durable wall-mounted design, glove dispensers keep gloves easily accessible in various work environments. Ideal for healthcare settings, food service establishments, and laboratories, disposable glove dispensers contribute to efficient glove management and hygiene.
Most Relevant
Metal Glove Box Holders

Metal Glove Box Holders provide a sturdy and durable option for glove storage and dispensing. Made from high-quality metal, they ensure long-lasting performance in demanding environments. Metal glove box holders are commonly used in healthcare facilities, laboratories, and industrial settings, providing convenient access to gloves while maintaining a professional and organized appearance.
| Compare | Image | Capacity | Width | Depth | Height | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Triple | 11 in | 3-3/4 in | 15 in | Stainless Steel | Global Industrial | Ships Same Day WBB2222416 | $68.95 | ||
![]() | Quadruple | 21 in | 3-3/4 in | 10 in | Stainless Steel | Global Industrial | Ships Same Day WBB2222414 | $57.95 | ||
![]() | Double | 11 in | 3-3/4 in | 10 in | Stainless Steel | Global Industrial | Ships Same Day WB436949 | $29.95 | ||
![]() | Triple | 16 in | 3-3/4 in | 10 in | Stainless Steel | Global Industrial | Ships Same Day WBB2222415 | $91.95 | ||
![]() | Single | 6-1/4 in | 4 in | 10 in | Stainless Steel | Global Industrial | Ships Same Day WB436955 | $43.95 | ||
![]() | Triple | 17 in | 4-1/2 in | 11-1/2 in | Powder Coated Steel | Omnimed | Ships Same Day WBB676015 | $43.95 | ||
![]() | Quad | 21 in | 3-3/4 in | 10 in | Stainless Steel | Omnimed | WBB3253287 | $99.95 | ||
![]() | Triple | 16 in | 3-3/4 in | 10 in | Stainless Steel | Omnimed | WBB3253297 | $91.95 | ||
![]() | Single | 7 in | 4-1/2 in | 8 in | Epoxy Coated Steel | Horizon Manufacturing | WBB1037908 | $17.25 | ||
![]() | Eight | 21 in | 7 in | 10 in | Stainless Steel | Omnimed | Ships Same Day WBB2060822 | $119.95 |
Showing 1-10 of 38 results
Non-Metal Glove Box Holders

Non-Metal Glove Box Holders provide a reliable and lightweight solution for storing and dispensing glove boxes. These holders are constructed from durable materials such as plastic or acrylic, ensuring longevity and resistance to wear and tear. Non-metal glove box holders are ideal for healthcare facilities, laboratories, and other settings where hygiene and easy access to gloves are essential.
Showing 1-10 of 74 results
Lab Safety Glove Dispenser Racks

Lab Safety Glove Dispensers are essential for ensuring a safe and organized work environment in laboratories and other medical facilities. These dispensers securely hold and dispense gloves, promoting compliance with safety protocols and preventing cross-contamination. With their durable construction and wall-mountable design, lab safety glove dispensers are a must-have for any commercial setting.












