Bowman® Glove Box Dispenser - Single 5.84"W x 10.11"H x 4.22"D, Semi-Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Glove Box Dispenser - Single Holds one box of gloves. Flexible springs. Three-way keyholes for vertical or horizontal wall mounting. Injection Molded Semi-Transparent Polycarbonate Plastic. Made in the USA.
See price in cart
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/8 in |
| Depth | 4-1/4 in |
| Height | 10-1/8 in |
| Weight | 8 lbs |
Product Details
| Mounting Location | Wall |
| Capacity | Single |
| Material | Polycarbonate Plastic |
| Color | Semi-Transparent |
| Manufacturers Part Number | GL100-1214 |
| For Use With | All Ports Of Entry |
| Brand | Bowman |