discount codeFree shipping over 300

Applied at checkout

+

Wooden Mallet 2 Pocket Glove/Tissue Box Holder - Rectangle, Light Oak

Wooden Mallet 2 Pocket Glove/Tissue Box Holder - Rectangle, Light Oak

Item #: WBB885262

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$49.00 up to 35% OFF

Price: $31.95

Quantity

Popular item in this category

Wooden Mallet 2 Pocket Glove/Tissue Box Holder - Rectangle, Medium Oak

Usually ships in 2 to 5 days

Not Yet Rated

$31.95

Customers Also Viewed

Wooden Mallet 2 Pocket Glove/Tissue Box Holder - Rectangle, Light Oak

Our oak glove/tissue box holders are an attractive way to hold your gloves or tissues. Available in one, two, three or four box units for various sizes of gloves. Constructed of solid oak sides and laminated HDF front panel. Pre-drilled with hardware included for simple wall mounting.

Product Specifications

  • WIDTH INCHES12-3/8
  • DEPTH INCHES4-1/2
  • HEIGHT INCHES11
  • COLOR FINISHOak
  • COLOR(S)Light Oak
  • CONSTRUCTIONWood
  • ASSEMBLYUnassembled
  • BRANDWooden Mallet™
  • DESCRIPTION2 Pocket Glove/Tissue Box Holder
  • FRAME COLORLight Oak
  • MANUFACTURERS PART NUMBERGBS11-2LO
  • NUMBER OF POCKETS2
  • PACKAGE QUANTITY1
  • TYPEGlove/Tissue Box Holder
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wooden Mallet 2 Pocket Glove/Tissue Box Holder - Rectangle, Light Oak

Wooden Mallet 2 Pocket Glove/Tissue Box Holder - Rectangle, Light Oak

Item #: WBB885262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wooden Mallet 2 Pocket Glove/Tissue Box Holder - Rectangle, Light Oak

    Be the first to know about our special deals and events!

    Top