Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring Clear Front Report Covers with 3 Prongs, 8-1/2" x 11", 96/Case

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Roaring Spring Clear Front Report Covers with 3 Prongs, 8-1/2" x 11", 96/Case

Item #: WBB1893619

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $285.12 Save up to 52%
Qty Price
1-12 $152.95 ea.
13+ $137.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring Clear Front Report Covers with 3 Prongs, 8-1/2" x 11", 96/Case

Keep your reports organized with these clear-front report covers. The front is made from transparent gloss poly, and the backs are assorted colors of poly. Each cover has 3 prongs and eyelets to store 3-hole punched paper. Holds up to 80 sheets of 11" x 8.5" paper.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • BRANDRoaring Spring
    • COVER MATERIALPolypropylene
    • DESCRIPTIONClear Front Report Covers with 3 Prongs
    • FASTENER STYLEProng Fastener
    • FRONT COVER COLOR(S)Clear
    • MANUFACTURERS PART NUMBER52300
    • PACKAGE QUANTITY96/Pack
    • SHEET SIZE8-1/2 X 11
    • SHEET TYPEPunched
    • STYLEClear Front Report Covers
    • TYPEReport Cover
    • COLOR FAMILYAssorted
    • BACK COVER COLOR(S)Assorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!