Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring Embossed 2-Pocket Folders with Prongs, 9-1/2" x 11-3/4", Maroon, 10 Packs of 25

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Roaring Spring Embossed 2-Pocket Folders with Prongs, 9-1/2" x 11-3/4", Maroon, 10 Packs of 25

Item #: WBB1893462

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $329.10 Save up to 58%
Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring Embossed 2-Pocket Folders with Prongs, 9-1/2" x 11-3/4", Maroon, 10 Packs of 25

These folders have an embossed leatherette finish. Each folder has 3 prongs and eyelets for paper storage. The color is printed on durable white tag stock. Colored outsides, inside surface is white. 2 inside pockets. 11" x 8.5" capacity. Maroon color only. 25 folders per box. Proudly made in USA

Product Specifications

    • WIDTH INCHES9-1/2
    • HEIGHT INCHES11-3/4
    • COLOR FINISHMaroon
    • BRANDRoaring Spring
    • COVER MATERIALLeatherette
    • DESCRIPTIONEmbossed 2-Pocket Folders with Prongs
    • DOCUMENT SIZELetter
    • FRONT COVER COLOR(S)Maroon
    • MANUFACTURERS PART NUMBER54131
    • PACKAGE QUANTITY250 Pack
    • SHEET SIZE8-1/2 x 11
    • SHEETS25
    • STYLEPocket Folders
    • TYPEFile Folder
    • COLOR FAMILYRed
    • BACK COVER COLOR(S)Maroon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!