Oxford® Two Pocket Folders provide easy color coded organization for home and school, whether that's in the classroom or a virtual learning environment. The subtle textured paper on the folder reduces marks and smudges so they stay looking new longer. Each folder with pockets holds up to 100 sheets of letter size paper, plus smaller printouts won't fall out of the enclosed pockets. Great for students to organize handouts and teachers to organize student work. Schools can customize these two pocket folders with the die-cut business card holder for new student packets. Traditionally found on school supplies lists, pocket folders have plenty of uses: tax and small business organization, receipt storage and home project tracking.
Oxford Twin-Pocket Folder, Accommodates (100) 11 x 8.5 Sheets, Blue, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 8-1/2 x 11 |
Product Details
| Business Card Holder | Yes |
| Type | Pocket Portfolios |
| Front Color Family | Blue |
| Package Quantity | 25/Pack |
| Description | Twin Pocket Leatherette-Grained Portfolios |
| Color | Blue |
| Manufacturers Part Number | 57502 |
| Number of Pockets | 2 |
| Cover Material | Paper Stock |
| Back Cover Color Family | Blue |
| Brand | Esselte |