Group documents and important papers in a specific sequence to enable quick reference and easy access in meetings, during presentations and around the office when you choose Smead Fastener File Backs. An embedded two-prong fastener binds documents securely to the sturdy manila back. Ideal for everyday use, they're also designed to fit into standard file pockets without bulging out the side gussets.
Smead® Recycled Letter Size Manila File Backs w/Prong Fasteners, 2" Capacity, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
Product Details
| Style | Classification Folders |
| Type | File Backs |
| Package Quantity | 100 Pack |
| Description | File Folders |
| Color | Tan |
| Manufacturers Part Number | 35511 |
| Tab Position | Straight Tab |
| Brand | Smead |