Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Report Covers

Report covers safeguard important documents from wear, tear, and damage, preserving their integrity and professional appearance. They also elevate the presentation of reports and documents, creating a polished and organized look. Report covers are ideal for presenting business reports, financial statements, project proposals, and school and academic projects.
75 Results

Pressboard Report Covers

Pressboard Report Covers
Pressboard Report Covers efficiently protect important documents while providing a professional look. The pressboard material is moisture-resistant and durable enough to hold up against daily use. Strong fasteners and hinges keep reports organized and in place. These report covers are great for commercial use in offices, schools, and more. Available in different height and width options.
CompareImageSheet SizeFront Color FamilyPackage QuantityBack Cover Color FamilyWidthHeightModel #Price
Smead® Side Opening PressGuard Report Cover, Prong Fastener, Letter, Dark Blue
8-1/2 x 11
Blue
1
Blue
8-1/2 in
11 in
Ships Same Day
WBB1659630
$8.60
ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Executive Red
8-1/2 x 11
Red
1
Red
8-1/2 in
11 in
Ships Same Day
WBB1659774
$5.90
Smead® Side Opening PressGuard Report Cover, Prong Fastener, Letter, Bright Red
8-1/2 x 11
Red
1
Red
8-1/2 in
11 in
Ships Same Day
WBB1659628
$8.60
ACCO Pressboard Report Cover, Prong Clip, 11 x 17, 3" Capacity, Red
11 x 17
Red
1
Red
11 in
17 in
Ships Same Day
WBB1659625
$18.25
ACCO Presstex Report Cover with Tyvek Reinforced Hinge, Side Open, 3" Capacity, 8.5x11, Red/Red
8-1/2 x 11
Red
1
Red
8-1/2 in
11 in
Ships Same Day
WBB1659751
$6.90
Oxford™ Heavyweight PressGuard and Pressboard Report Cover, 3" Cap, 8.5" x 11", Gray
8-1/2 x 11
Gray
1
Gray
8-1/2 in
11 in
Ships Same Day
WBB1659733
$7.70
ACCO® Pressboard Report Cover, Tyvek Hinge, 2-Piece Prong Fastener, 3" Capacity, 8.5x11, Red
8-1/2 x 11
Red
1
Red
8-1/2 in
11 in
Ships Same Day
WBB1659773
$5.90
Oxford™ Heavyweight PressGuard/Pressboard Report Cover, 2-Prong Fastener, 3" Cap, Lgt Blue
8-1/2 x 11
Blue
1
Blue
8-1/2 in
11 in
Ships Same Day
WBB1659695
$7.70
Oxford® Pressboard Report Cover, Prong Clip, Legal, 2" Capacity, Black
8-1/2 x 14
Black
1
Black
8-1/2 in
14 in
Ships Same Day
WBB1659746
$7.40
Smead® End Opening PressGuard Report Cover, Prong Fastener, Legal, Black
8-1/2 x 14
Black
1
Black
8-1/2 in
14 in
Ships Same Day
WBB1659768
$14.25
Showing 1-10 of 45 results

Clear Front Report Covers

Clear Front Report Covers
Clear Front Report Covers provide superior protection and a professional look for documents and reports. Covers made of polypropylene, plastic, and more are sturdy and allow a clear view of the documents inside. Report covers are great for various commercial environments, including schools and offices. Available in different color and size options.
Showing 1-10 of 11 results

Multi-Pocket Portfolios

Multi-Pocket Portfolios
Multi-Pocket Portfolios are great for organizing larger projects. The multi-pocket design can easily store notes, documents, business cards, and other materials. Polypropylene construction is durable and protects essential items from damage. These portfolio folders are versatile and great for schools and office environments. Available in different height, width, and sheet size options.
Showing 1-10 of 16 results

Presentation Covers

Presentation Covers
Presentation Covers offer a professional way to present projects, reports, and presentations. Made of materials like plastic and vinyl, these covers are see-through and available in transparent colors, including blue, green, and more. Strong fasteners keep papers secured and organized. Available in various width, height, and sheet size options.