Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Two-Pocket Portfolios w/Tang Fasteners, 11 x 8-1/2, Black, 25/Box
See all 35 items in product family

Universal Two-Pocket Portfolios w/Tang Fasteners, 11 x 8-1/2, Black, 25/Box

Item #: WBB1428103

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories
Universal Two-Pocket Portfolios w/Tang Fasteners, 11 x 8-1/2, Black, 25/Box

Dual filing solution--two interior pockets hold loose, unpunched papers and fasteners holds punched papers. Three built-in double-tang fasteners help prevent important punched papers from falling out.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDUniversal®
    • BUSINESS CARD HOLDERNo
    • COVER MATERIALPaper Stock
    • DESCRIPTIONTwo-Pocket Portfolios w/Tang Fasteners
    • FRONT COVER COLOR(S)Black
    • MANUFACTURERS PART NUMBERUNV57114***
    • NUMBER OF POCKETS2
    • PACKAGE QUANTITY25/Pack
    • SHEET SIZE8-1/2 x 11
    • TYPEPocket Portfolios
    • GLOBAL PRODUCT TYPEPocket Folders
    • CAPACITY RANGE [MAX]1/2"
    • COLOR FAMILYBlack
    • BACK COVER COLOR(S)Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed