+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MasterVIsion Industrial Ultrabrite Cork Bulletin Board, 40" X 60", Yellow Frame
Industrial Ultrabrite Cork Boards are a key addition to any worksite or industrial setting. The vibrant yellow aluminum frame makes this board easily visible in dusty areas. The durable cork surface allows the user to effectively display schedules, labor laws, and other important documents. Features an easy 4-corner mounting system that can be hung vertically or horizontally.
Industrial Ultrabrite Cork Boards are a key addition to any worksite or industrial setting. The vibrant yellow aluminum frame makes this board easily visible in dusty areas. The durable cork surface allows the user to effectively display schedules, labor laws, and other important documents. Features an easy 4-corner mounting system that can be hung vertically or horizontally.
Product Specifications
- WIDTH INCHES60
- DEPTH INCHES1-4/5
- HEIGHT INCHES40
- COLOR FINISHNatural
- ASSEMBLYAssembled
- BRANDMasterVision
- DESCRIPTIONIndustrial Cork Bulletin Board
- FRAME COLORYellow
- FRAME CONSTRUCTIONAluminum
- MAGNETICNo
- MANUFACTURERS PART NUMBERCA1511721
- PACKAGE QUANTITY1
- STYLECork Board
- LIMITED WARRANTY1 Year
- NOMINAL BOARD SIZE (W X H)36 x 60
- SURFACE MATERIALCork
- BOARD TYPEBulletin Board
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
MasterVIsion Industrial Ultrabrite Cork Bulletin Board, 48" X 72", Yellow Frame
Item #: B2254456
Not Yet Rated
Usually ships in 60 to 63 days
$163.95

MasterVIsion Industrial Ultrabrite Cork Bulletin Board, 40" X 60", Yellow Frame
$146.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories