MasterVision Earth Cork Bulletin Board, 36" X 48", Aluminum Frame
|
Questions & Answers (0)
Product Description
MasterVision Earth Cork Bulletin Board, 36" X 48", Aluminum Frame
An earth friendly sustainable solution, these bulletin boards are Cradle to Cradle Silver certified and are efficient solutions for office and business communication. From decorative tools to an important aid when passing on information, they are designed with future sustainability in mind. Made from natural self-healing cork, these boards will never show pinholes and are extremely durable and resilient. The professional Maya aluminum frame includes a four-corner mounting system that can be positioned either vertically or horizontally to provide versatility when reconfiguring an office or where wall space is limited.
An earth friendly sustainable solution, these bulletin boards are Cradle to Cradle Silver certified and are efficient solutions for office and business communication. From decorative tools to an important aid when passing on information, they are designed with future sustainability in mind. Made from natural self-healing cork, these boards will never show pinholes and are extremely durable and resilient. The professional Maya aluminum frame includes a four-corner mounting system that can be positioned either vertically or horizontally to provide versatility when reconfiguring an office or where wall space is limited.
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3/4 in |
| Height | 36 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Bulletin Board |
| Frame Color Family | Silver |
| Color | Natural |
| Surface Material | Earth Cork |
| Style | Cork Board |
| Mounting Location | Hardware included |
| Description | Cork Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | CA051790 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |