Take 15% off your entire order!

Offer applied at checkout

+

Ghent Enclosed Bulletin Board - 2 Door - Tan Speckled Recycled Rubber w/Bronze Frame - 48" x 60"

Ghent Enclosed Bulletin Board - 2 Door - Tan Speckled Recycled Rubber w/Bronze Frame - 48" x 60"

Item #: WBB1481193

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Dry Erase Eraser - Pack of 6

    $9.95

  • OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

    $0.99

  • Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

    $8.20

$1,259.00 up to 49% OFF

Price: $640.00

$106.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $640.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Ghent Enclosed Bulletin Board - 2 Door - Tan Speckled Recycled Rubber w/Bronze Frame - 48" x 60"

Ghent's Traditional Indoor Enclosed Recycled Rubber Bulletin Board Message Centers meet the measures to call them "GREEN" as they feature materials that are fully recyclable. The Bulletin Board surface is manufactured using 90% post-industrial recycled rubber and the anodized Satin or dark Bronze aluminum frame contains 75% post-industrial material. The shatter-resistant acrylic door panels contain up to 15% post-industrial recycled materials. The tack surface, available in 3 colors, is self-healing and will hold up under the most demanding conditions. It is easy to maintain, colorfast and will resist stains and fading. Doors feature full-length hinges and flush mount locks and keys for added security. Available in 1, 2, and 3 door sizes. Included are concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.

Learn More About Ghent.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES2-1/4
  • HEIGHT INCHES48
  • COLOR FINISHTan Speckled
  • BRANDGhent®
  • DESCRIPTIONEnclosed Recycled Rubber Tackboard
  • DOOR QUANTITY2
  • FRAME COLORBronze
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICNo
  • MANUFACTURERS PART NUMBERPB24860TR-TN
  • PACKAGE QUANTITY1
  • STYLERubber Board
  • SUGGESTED USEIndoor
  • TYPEWithout Header
  • LIMITED WARRANTY10 Years
  • NOMINAL BOARD SIZE (W X H)60 x 48
  • SURFACE MATERIALRecycled Rubber
  • COUNTRY OF ORIGINMade in USA
  • DOOR TYPEHinged
  • BOARD TYPEEnclosed Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent Enclosed Bulletin Board - 2 Door - Tan Speckled Recycled Rubber w/Bronze Frame - 36" x 60"

Item #: B1481154

Not Yet Rated

Usually ships in 3 to 6 days

$473.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Enclosed Bulletin Board - 2 Door - Tan Speckled Recycled Rubber w/Bronze Frame - 48" x 60"

Ghent Enclosed Bulletin Board - 2 Door - Tan Speckled Recycled Rubber w/Bronze Frame - 48" x 60"

Item #: WBB1481193

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Enclosed Bulletin Board - 2 Door - Tan Speckled Recycled Rubber w/Bronze Frame - 48" x 60"
    Ghent Enclosed Bulletin Board - 2 Door - Tan Speckled Recycled Rubber w/Bronze Frame - 48" x 60"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant