Letter Boards
Availability
Special Price
Brand
Width
Material
Type
Height
Color
Price
Related Products
Professionally welcome and direct visitors and staff with MasterVision™ Grooved Magnetic Letter boards. Ideal for use in public spaces, such as lobbies or entrance halls they elegantly accommodate MasterVision™ 3/4" and 1" magnetic character sets. Its black metal surface with grooved guides allow letters to be positioned precisely aligned, creating a professional appearance. Available with an telescopic stand for quick height adjustment, these letter board signs are simple to update and easy to read.
Ghent's Traditional Enclosed Changeable Flannel Letterboards with Aluminum Frame are designed for indoor use. The frame is anodized aluminum in Satin. The 1/4" precision grooved panels are available in Black flannel. A set of 3/4" Gothic font white letters, numbers and characters (327 pieces) is included. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. It is TAA compliant and made in the U.S.A. ...
United Visual 96" x 48" Single Sided Outdoor Illuminated Readerboard with Satin Aluminum Frame This Economy Outdoor Readerboard is constucted of a satin anodized aluminum frame. 9-3/4" Top header area allows for large single or two line copy. Crystal clear 1/4" lexan window. Top hinged lockable door mounted on full-length piano hinges (two keys included). Sturdy tracking mounted onto white acrylic background (replaceable). 300 piece set of 4" on 5" characters included. All Illuminated units lit from top and behind the header on the door. Case Dimensions: 1" wide main frame, 1-15/16" wide ...
United Visual Products 18" x 16" Mini Letter Board Message Board with Weathered Wood Frame This Mini Message Center is great for university campuses, parks and golf courses. Letterboard units include a 290-piece 3/4" Helvetic letter/number set. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Post optional - please order separately. Case ...
United Visual Products 45" x 30" Letter Board Sliding Door Message Center with Cedar Frame This Sliding Door Message Center features sliding doors which roll on nylon wheels with minimal effort. Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Lock with two keys included. Removable interior surface. Posts sold separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain ...