Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Base Double-Fold Certificate Holder, 12-1/2" x 9-1/4", Blue, 5/Pack
See all 17 items in product family

First Base Double-Fold Certificate Holder, 12-1/2" x 9-1/4", Blue, 5/Pack

Item #: WBB859327

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.20 Save up to 30%
Price: $ 10.00
Product Information
Customer Review
Product Q&A
Accessories
First Base Double-Fold Certificate Holder, 12-1/2" x 9-1/4", Blue, 5/Pack

Unique, double-fold certificate holder features a silver foil medallion that acts as the closure, completing the presentation. 80 lb. linen cover stock is acid-free and lignin-free. Holder accommodates 8-1/2" x 25" documents and measures 9-1/4" x 12-1/2" when folded.

Product Specifications

    • WIDTH INCHES12-1/2
    • HEIGHT INCHES9-1/4
    • COLOR FINISHBlue
    • CONSTRUCTIONCover Stock
    • BRANDFirst Base Group
    • DESCRIPTIONDouble-Fold Certificate Holder
    • MANUFACTURERS PART NUMBERFST83534
    • PACKAGE QUANTITY5/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!