Flextur 1/4" Socket Holder, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 1/4" Socket Holder provides a compact, heavy-duty storage solution for your 1/4" drive sockets. Made from durable steel, this holder stores up to 10 individual sockets in a clean, organized row, keeping them visible and within easy reach.
It mounts directly to any Flextur 14-gauge metal pegboard or tool board, including workstations, wall panels, and mobile tool boards. Whether you need to access sockets quickly or simply want to reduce clutter, this socket holder adapts to your workspace layout. Move or reposition it easily to match your changing workflow and organizational needs. American Made in Dalton, Ohio U.S.A. Black Powder Coat Finish.
It mounts directly to any Flextur 14-gauge metal pegboard or tool board, including workstations, wall panels, and mobile tool boards. Whether you need to access sockets quickly or simply want to reduce clutter, this socket holder adapts to your workspace layout. Move or reposition it easily to match your changing workflow and organizational needs. American Made in Dalton, Ohio U.S.A. Black Powder Coat Finish.
PRICE
$71.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 1/4 in |
| Height | 2-3/4 in |
| Weight Capacity | 15 lbs |
| Weight | 1 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 73529310 |
| Brand | Flextur |
Warranty
| Warranty | 1 |