Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geographics® Silver Flourish Foil Certificate, 25" x 8-1/2", Silver, 12/Pack
See all 12 items in product family

Geographics® Silver Flourish Foil Certificate, 25" x 8-1/2", Silver, 12/Pack

Item #: WBB859247

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.05 Save up to 34%
Price: $ 4.62
Product Information
Customer Review
Product Q&A
Accessories
Geographics® Silver Flourish Foil Certificate, 25" x 8-1/2", Silver, 12/Pack

Create your own customized, personalized awards with these prestigious blank certificates printed on 28 lb. parchment paper. Certificate includes silver foil embossed border and is compatible with inkjet and laser printers, copiers, or hand calligraphy. Archival-quality certificates are acid-free and lignin-free.

Product Specifications

    • WIDTH INCHES25
    • HEIGHT INCHES8-1/2
    • COLOR FINISHSilver
    • CONSTRUCTIONParchment Paper
    • BRANDGeographics®
    • DESCRIPTIONSilver Flourish Foil Certificate
    • MANUFACTURERS PART NUMBERGEO45639
    • PACKAGE QUANTITY12/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!