
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Samsonite® Women's Mobile Office, 16 1/2 x 6 x 12 3/4, Black
Holds a 15.6" laptop in the padded laptop compartment. Additional padded pocket in the front pocket for tablet/iPad®. Contrasting interior in a mulberry color. Back compartment has ample room for files. Padded handles for comfort. For Device Type: Up to 15.6" Laptops; Material(s): Vinyl; Carrying Method: Wheels; Handle; Color(s): Black.
This product arrives to most customers in 2-3 business days.
Holds a 15.6" laptop in the padded laptop compartment. Additional padded pocket in the front pocket for tablet/iPad®. Contrasting interior in a mulberry color. Back compartment has ample room for files. Padded handles for comfort. For Device Type: Up to 15.6" Laptops; Material(s): Vinyl; Carrying Method: Wheels; Handle; Color(s): Black.
This product arrives to most customers in 2-3 business days.
Product Specifications
- WIDTH INCHES16-1/2
- DEPTH INCHES6
- HEIGHT INCHES12-3/4
- COLOR FINISHBlack
- CONSTRUCTIONVinyl
- CARRYING METHODCarrying Handle / Telescopic Handle
- CLOSUREZipper
- DESCRIPTIONWomen's Mobile Office
- FOR DEVICE TYPELaptop
- INNER DEPTH5-3/4"
- INNER HEIGHT12-1/2"
- INNER WIDTH16-1/4"
- MANUFACTURERS PART NUMBER567331041
- TYPEComputer Bag
- LIMITED WARRANTY3 Years
- HOLDS CPU SIZE15-3/5"
- BRANDSamsonite
- ROLLINGYes
Customer Review
Product Q & A
There are no questions for this product.
Accessories

SOLO® Pro Laptop Backpack, 17.3", 12 1/2 x 7 1/2 x 18, Black
Item #: B1921464
Not Yet Rated
Free Shipping
$93.95
Popular item in this category
Stebco Catalog Case on Wheels with Leather Trim
Item #: B597190
Not Yet Rated
Usually ships in 5 to 8 days
$242.95

Samsonite® Women's Mobile Office, 16 1/2 x 6 x 12 3/4, Black
$297.95
- Product Information
- Customer Review
- Product Q&A
- Accessories