discount codeFree shipping over 300

Applied at checkout

HP 61 2-pack Black Original Ink Cartridges

HP 61 2-pack Black Original Ink Cartridges

Item #: WBB0890425

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Quantity Discount

  • Buy 1-2 $54.95 ea.
  • Buy 3+ $51.95 ea.

Quantity

Popular item in this category

HP 564 2-pack Black Original Ink Cartridges

Ships same day.

Not Yet Rated

$42.95

Customers Also Viewed

HP 61 2-pack Black Original Ink Cartridges

OEM ink for HP Deskjet 1, 11, 15, 151A, 155, 156, 25, 251, 2512, 2514, 3, 35 Series, 351A, 352A, 354 Series, 356A, 351, 3511, 3512 Series; ENVY 45, 452, 455, 553.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERCZ073FN
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY2
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD190
  • MACHINE COMPATIBILITYHP Deskjet 1000, 1010, 1050, 1051A, 1055, 1056, 2050, 2510, 2512, 2514
  • MACHINE COMPATABILITY 23000, 3050 Series, 3051A, 3052A, 3054 Series, 3056A, 3510, 3511, 3512 Series
  • MACHINE COMPATABILITY 3ENVY 4500, 4502, 4505, 5530
  • COMPATIBLE BRANDHP
  • PRINT COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP 61 2-pack Black Original Ink Cartridges

HP 61 2-pack Black Original Ink Cartridges

Item #: WBB0890425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top