discount codeFree shipping over 300

Applied at checkout

HP 96 Black Original Ink Cartridge

HP 96 Black Original Ink Cartridge

Item #: WBB0889368

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Quantity Discount

  • Buy 1-2 $64.95 ea.
  • Buy 3+ $61.95 ea.

Quantity

Popular item in this category

HP 940XL High Yield Black Original Ink Cartridge

Ships same day.

Not Yet Rated

$67.95

Customers Also Viewed

HP 96 Black Original Ink Cartridge

OEM ink for HP Deskjet 594.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERC8767WN
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD860
  • MACHINE COMPATIBILITYHP Deskjet 5740, 5940, 6520, 6620, 6830V, 6840, 6940, 6980, 6988, 9800
  • MACHINE COMPATABILITY 2Officejet 7210, 7310, 7410
  • MACHINE COMPATABILITY 3Photosmart 2610, 2710, 8049, 8050, 8150, 8450, 8750 Series, Photosmart Pro B8350
  • COMPATIBLE BRANDHP
  • PRINT COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP 96 Black Original Ink Cartridge

HP 96 Black Original Ink Cartridge

Item #: WBB0889368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top