Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brother® LC205C (LC-205C) Super High-Yield Ink, 1200 Page-Yield, Cyan

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Brother® LC205C (LC-205C) Super High-Yield Ink, 1200 Page-Yield, Cyan

Item #: WBB1969419

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.99 Save up to 11%
Qty Price
1 $23.00 ea.
2 $21.00 ea.
3+ $20.50 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brother® LC205C (LC-205C) Super High-Yield Ink, 1200 Page-Yield, Cyan

Genuine OEM quality. Reliable and dependable so that you can count on it when you need it most. Integrates seamlessly with your printer for a quick and clean installation.

Machine Compatibility: Brother® MFC-J4320DW/J4420DW/J4620DW

Documents

Documents are in PDF format

Product Specifications

    • DEPTH INCHES3-2/3
    • BRANDBrother®
    • DESCRIPTIONSuper High-Yield Ink, Cyan
    • MANUFACTURERS PART NUMBERLC205C
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • REMANUFACTUREDNo
    • TYPEInk
    • PAGE YIELD1200
    • MACHINE COMPATIBILITYBrother® MFC-J4320DW/J4420DW/J4620DW
    • PRINT COLORCyan
    • COMPATIBLE BRANDBrother®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!