Take 15% off your entire order!

Offer applied at checkout

+

DYMO® D1 Standard Labels 1" Black on Clear

DYMO® D1 Standard Labels 1" Black on Clear

Item #: WBB1403855

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $23.97

Clearance Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DYMO® D1 Standard Labels 1" Black on Clear

For hundreds of tasks around the office or home office, such as filing, storage and asset management. Available in continuous label cassettes, so you can create sharp, easy-to-read labels of just about any length

Machine Compatibility

  • LabelManager 500ts
  • LabelManager Wireless Plug N Play
  • LabelWriter 450 Duo

Product Specifications

  • LENGTH FEET23
  • WIDTH INCHES1
  • BRANDDymo®
  • DESCRIPTIOND1 Standard Labels 1" Black on Clear
  • MACHINE COMPATIBILITYLabelManager, LabelWriter
  • MANUFACTURERS PART NUMBER53710
  • MATERIAL(S)Polyester
  • TYPELabel Maker Cartridge
  • ADHESIVEStandard Strength
  • LABEL SIZE1"
  • LABEL TYPED1 Series
  • LABEL COLOR(S)Clear
  • PRINTED TEXT COLOR(S)Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DYMO® D1 Standard Labels 1/4" Black on Clear - Pkg Qty 5

Item #: B1403864

Not Yet Rated

Usually ships in 4 to 7 days

$85.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DYMO® D1 Standard Labels 1" Black on Clear

DYMO® D1 Standard Labels 1" Black on Clear

Item #: WBB1403855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DYMO® D1 Standard Labels 1" Black on Clear
    DYMO® D1 Standard Labels 1" Black on Clear
    DYMO® D1 Standard Labels 1" Black on Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant