Brother® Continuous Film Label Tape, 2-3/7" x 50ft Roll, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Provides a number of custom labels from your QL label printer. Cut to just the right size. Label Size - text: 2 3/7" x 50 ft.; Label Color(s): Yellow; Machine Compatibility: PC Label Printers; Material(s): Film.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 2 3/7 x 50 ft. in |
Product Details
| Type | Label Maker Rolls |
| Label Color Family | Yellow |
| Package Quantity | 50' |
| Description | Continuous Film Label Tape |
| Color | Yellow |
| Operating System Compatibility | PC Label Printers |
| Manufacturers Part Number | DK2606 |
| Adhesive | Permanent Self-Adhesive |
| Brand | Brother |