Take 15% off your entire order!

Offer applied at checkout

+

DYMO® D1 Standard Labels 1" Black on White

DYMO® D1 Standard Labels 1" Black on White

Item #: WBB1403856

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$27.43 up to 30% OFF

Price: $19.24

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DYMO® D1 Standard Labels 1" Black on White

For hundreds of tasks around the office or home office, such as filing, storage and asset management. Available in continuous label cassettes, so you can create sharp, easy-to-read labels of just about any length

Machine Compatibility

  • LabelManager 500ts
  • LabelManager Wireless Plug N Play
  • LabelWriter 450 Duo

Product Specifications

  • LENGTH FEET23
  • WIDTH INCHES1
  • BRANDDymo®
  • DESCRIPTIOND1 Standard Labels 1" Black on White
  • MACHINE COMPATIBILITYLabelManager, LabelWriter
  • MANUFACTURERS PART NUMBER53713
  • MATERIAL(S)Polyester
  • TYPELabel Maker Cartridge
  • ADHESIVEStandard Strength
  • LABEL SIZE1"
  • LABEL TYPED1 Series
  • LABEL COLOR(S)White
  • PRINTED TEXT COLOR(S)Black
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Label Tape
    Your review:
    overall just what I needed for the job.
Product Q & A

There are no questions for this product.

Popular item in this category

DYMO® D1 Standard Labels 1/4" Black on White

Item #: B1403865

(2)

Ships same day.

$13.44

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DYMO® D1 Standard Labels 1" Black on White

DYMO® D1 Standard Labels 1" Black on White

Item #: WBB1403856

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DYMO® D1 Standard Labels 1" Black on White
    DYMO® D1 Standard Labels 1" Black on White
    DYMO® D1 Standard Labels 1" Black on White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant