TZ Tape Cartridge for P-Touch labelers, flexible tape, Black on White, 1/2w
Special adhesive for bending, wrapping and flagging. Use on cables, wire, pipes and other cylindrical surfaces. Label Type: Multi-Use; Label Size - text: 1/2" x cut length; Machine Compatibility: P-touch® Label Makers; Printed Text: N/A.TZ Tape Cartridge for P-Touch labelers, flexible tape, Black on White, 1/2w
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 1/2 X cut length in |
Product Details
| Type | Label Maker Cartridge |
| Printed Text Color Family | Black |
| Material | Laminated |
| Label Color Family | White |
| Color | White |
| Manufacturers Part Number | TZF-X231 |
| Adhesive | Extra Strength |
| Label Type | TZ Series |
| Shape | As Cut |
| Machine Compatibility | P-touch |
| Brand | Brother |