Take 15% off your entire order!

Offer applied at checkout

Dymo® Office-Mate II, 3-3/8" X 9-3/4" X 3-1/2"

Dymo® Office-Mate II, 3-3/8" X 9-3/4" X 3-1/2"

Item #: WBB1309893

(3)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $52.95 ea.
  • Buy 3+ $47.66 ea.

Quantity

Customers Also Viewed

Dymo® Office-Mate II, 3-3/8" X 9-3/4" X 3-1/2"

The perfect all-purpose embosser, prints letters, numbers and symbols quickly and easily. Ideal for labeling files, CDs, storage and more. Forward/reverse tape control. Durable cyclolac plastic construction. Uses embossing labeling tape. Includes character wheel and one 3/8" black tape.

Features

  • All purpose embosser.
  • Uses embossing labeling tape.
  • Forward/reverse tape control.
  • Durable cyclolac plastic construction.
  • Includes character wheel.

This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES3-3/8
  • DEPTH INCHES9-3/4
  • HEIGHT INCHES3-1/2
  • COLOR FINISHBlack
  • BRANDDymo®
  • DESCRIPTIONHandheld Label Maker
  • MANUFACTURERS PART NUMBER154000
  • NUMBER OF LINES1
  • PACKAGE QUANTITY1 Label Maker
  • TYPEHandheld Label Maker
  • LABEL SIZE0.38"
  • TAPE TYPEEmbossing
  • NUMBER OF FONT SIZES3
Customer Review

3.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 04, 2015

    I like this product
    Your review:
    To me, the secret to using this product is to realize there is a separate path for 3/8" tape. Before I did, the letters wandered all over the tape. The instructions might have done a better job pointing out the small channel for small tape. I am only disappointed that this product is being phased out. I cannot find other embossing wheels like I used to (Special characters, vertical letters, etc. One other reviewer pointed out this product was plastic. Well, they were plastic 45+ years ago when I got my first one, and just as "flimsy" back then. Sure, a metal one would be great, and I would probably opt to may for one of higher quality, but for the $, the 1540 works acceptably. Just get to know the product and note the issue about properly loading 3/8" tape.
  • Reviewer: Anonymous

    Date: September 30, 2014

    Dymo 1540 - not worth the money
    Your review:
    We had a 1550 for years and it finally gave out - the 1540 is plastic and no where the quality of the Dymo 1550
  • Reviewer: Anonymous

    Date: September 07, 2010

    I would buy this product again and again
    Your review:
    Everything is great about it except it is hard to open.
Product Q & A

There are no questions for this product.

Popular item in this category

DYMO® Handheld LabelManager 160P Label Printer

Item #: B2396345

Not Yet Rated

Usually ships in 3 to 6 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dymo® Office-Mate II, 3-3/8" X 9-3/4" X 3-1/2"

Dymo® Office-Mate II, 3-3/8" X 9-3/4" X 3-1/2"

Item #: WBB1309893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant