DYMO® LabelWriter 550 Label Printer, 60.96 mm Print Width, 62 Labels/min Print Speed
Write a Review
|
Questions & Answers (0)
Product Description
Say goodbye to unnecessary sheet label waste. This dedicated label printer with direct thermal print technology quickly prints exactly the right number of labels and eliminates the need for expensive desktop printer ink or toner. Use the free software to design custom labels or choose one of the convenient pre-loaded label templates for quick label creation. Microsoft® Office plugins are available for printing directly from Word, Excel® or Outlook®. Uses only high-quality, BPA-free DYMO® Authentic LabelWriter labels. Reduce sheet label waste, print one label or many from a Mac® or PC. Labels can be used for filing, mailing, storage, identification, and more.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
| Width | 5-5/16 |
| Height | 7-3/8 |
| Weight | 2 |
| Print Width | 60.96 mm |
| Print Length | 2-3/8 |
Product Details
| Assembly Required | No |
| Print Speed | 62 Labels/min |
| Type | Desktop Label Printer |
| Print Method | Direct Thermal |
| Color | Black |
| For Use With | LabelWriter Labels |
| Resolution | 300 DPI |
| Recommended Use | Filing, Mailing, Storage, Identification |
| Description | Label Printer |
| Interface | USB |
| Package Quantity | 1 |
| Manufacturers Part Number | 2112552 |
| Brand | DYMO |