Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dahle® 37 3/4" Professional Large Format Rotary Trimmer w/Stand

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Dahle® 37 3/4" Professional Large Format Rotary Trimmer w/Stand

Item #: WBB1922425

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,070.00 Save up to 48%
Price: $ 560.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Dahle® 37 3/4" Professional Large Format Rotary Trimmer w/Stand

Dahle now offers a line of large format rolling trimmers designed for performance and accuracy. The 556s has a cut length of 37 1/2" and offers a cutting capacity of up to 14 sheets of paper at a time. These commercial grade trimmers feature a self sharpening blade and automatic clamping system to securely hold your work in place. A metal stand with paper catch offers a stable and secure mounting solution for the trimmer. This stand also maximizes floor space while providing an optimal and comfortable height for trimming. This trimmer is the perfect solution for cutting oversize paper, large format images, and press sheets.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES46
    • HEIGHT INCHES34
    • COLOR FINISHBlue
    • BRANDDahle®
    • DESCRIPTIONProfessional Large Format Rotary Trimmer w/Stand
    • MANUFACTURERS PART NUMBER556s
    • PACKAGE QUANTITY1
    • SHEET CAPACITY14
    • TYPERotary Paper Trimmer
    • LIMITED WARRANTYYes
    • CUTTING LENGTH37"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed