Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® ClassicCut® Guillotine Trimmer, CL570m, 15 Sheet Capacity, 36" x 30"

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Swingline® ClassicCut® Guillotine Trimmer, CL570m, 15 Sheet Capacity, 36" x 30"

Item #: WBB1587475

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,358.90 Save up to 37%
Price: $ 858.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® ClassicCut® Guillotine Trimmer, CL570m, 15 Sheet Capacity, 36" x 30"

ClassicCut® Table Guillotine Trimmer is a complete paper cutting station. Table design is standing height with a drop leaf trim shelf and storage area. Wood base guillotine style trimmer cuts up to 15 sheets and legs detach to enable use as a desktop trimmer. Size: 36"x30"

Product Specifications

    • WIDTH INCHES37-1/2
    • DEPTH INCHES51-1/2
    • HEIGHT INCHES7-1/2
    • COLOR FINISHBrown
    • BRANDSwingline®
    • CONSTRUCTIONWood
    • DESCRIPTIONClassicCut® Guillotine Trimmer
    • MANUFACTURERS PART NUMBER1184
    • PACKAGE QUANTITY1
    • SHEET CAPACITY15
    • TYPEGuillotine Paper Cutters
    • LIMITED WARRANTY10 Year
    • WEIGHT75.3
    • CUTTING LENGTH30"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!