Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® ClassicCut® Low Force Guillotine Trimmer, 40 Sheets

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Swingline® ClassicCut® Low Force Guillotine Trimmer, 40 Sheets

Item #: WBB1587481

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $332.88 Save up to 4%
Price: $ 319.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® ClassicCut® Low Force Guillotine Trimmer, 40 Sheets

Low force design of this 14" guillotine paper trimmer makes it easier to cut through as many as 40 sheets. Self-sharpening guillotine blade provides clean cuts. Removable blade shield included. Limited 1-year warranty.

Product Specifications

    • WIDTH INCHES15-1/8
    • DEPTH INCHES27
    • HEIGHT INCHES4-1/8
    • COLOR FINISHGray
    • BRANDSwingline®
    • CONSTRUCTIONMetal
    • DESCRIPTIONClassicCut® Low Force Guillotine Trimmer
    • MANUFACTURERS PART NUMBER98150
    • PACKAGE QUANTITY1
    • SHEET CAPACITY40
    • TYPEGuillotine Paper Cutters
    • LIMITED WARRANTY1 Year
    • WEIGHT17.8
    • CUTTING LENGTH15"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed