Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB2240108

MPN #: Cut-True 13M

Formax® Tabletop Manual Guillotine Paper Cutter

Product Description
The Cut-True 13M Tabletop Manual Paper Cutter is rugged and compact with a hardened steel blade and LED Laser Line for precision cutting with minimal effort. Simply load a stack of paper, up to 14.5" wide, secure with the clamp, and pull down on the lever arm; it's that easy. The back gauge and calibrated scales allow operators to make fine adjustments, while the Laser Line shows exactly where the blade will cut, making crisp accurate cuts every time. In addition to accuracy, the Cut-True 13M has a range of safety features including front and rear transparent covers, blade lock, external blade depth adjustment, and easy-to-use blade change safety tool. The Cut-True 13M cuts stacks up to 5/8" high and is ideal for small print shops and others who want to produce professional-quality brochures, invitations and more.

Features:

  • Simple to use
  • Cuts stacks up to 5/8" H
  • LED cutting line for accuracy
  • Various safety features


PRICE
$869.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-3/4 in
Depth17-1/2 in
Height12-3/4 in
Cutting Length14-1/2 in

Product Details

TypeGuillotine Paper Cutters
ColorWhite
MaterialMetal
Package Quantity1
DescriptionTable-Top Manual Cutter
Manufacturers Part NumberCut-True 13M
Sheet Capacity150
BrandFormax

Warranty

Warranty90 days