X-ACTO® Heavy-Duty Guillotine Paper Trimmer, Wood Base, 12"x18"
Write a Review
|
Questions & Answers (0)
Product Description
Built to stand up to the frequent use in busy office and school environments. X-ACTO® hardened steel blade stays sharp with the Perpetual Edge Self-Sharpening SystemTM. blade-lock safety latch secures blade when not in use. Safety guard keeps fingers away from the blade. Durable 3/4" thick base features standard and metric grids and adjustable paper guide for more precise alignment. Dual rulers for convenient measuring. Easy-grip handle helps increase your cutting power. Non-skid rubber feet prevent slipping.
PRICE
$235.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Cutting Length | 18 in |
Product Details
| Type | Guillotine Paper Cutters |
| Package Quantity | 1 |
| Description | Heavy-Duty Guillotine Paper Trimmer |
| Manufacturers Part Number | 26358 |
| Blade Material | Hardened Steel |
| Sheet Capacity | 15 |
| Brand | X-Acto |