Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
X-ACTO® Wood Base Guillotine Trimmer, 20 Sheets, Wood Base, 30"X30"
See all 68 items in product family

X-ACTO® Wood Base Guillotine Trimmer, 20 Sheets, Wood Base, 30"X30"

Item #: WBB1914502

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $471.24 Save up to 23%
Price: $ 362.95
Product Information
Customer Review
Product Q&A
Accessories
X-ACTO® Wood Base Guillotine Trimmer, 20 Sheets, Wood Base, 30"X30"

Heavy-duty paper cutter is an essential tool for hobbyists, craft artists, photographers or anyone needing to make multiple precision cuts for a perfectly straight edge every time. Square platform and reduced edge profiles let you work freely with lengthy or oddly shaped materials and fabrics. Cutter offers a 20-sheet capacity. Hardened steel blades feature the Perpetual Edge self-sharpening system to deliver the perfect edge with every cut. Multilevel safety features ensure your fingers stay away from the cutting blades. Commercial-grade, guillotine paper cutter is engineered with only the finest quality materials to produce safe and accurate results every time.

Features

  • X-ACTO® hardened steel guillotine blade cuts through paper easily and cleanly
  • 3/4-inch thick wood base provides added stability when cutting
  • Perpetual Edge Self-Sharpening Systemâ„¢ keeps guillotine blade sharp
  • Deluxe safety guard keeps fingers away from blade
  • Safety lock handle for guillotine blade
  • Enhanced standard and metric grids
  • Non-skid rubber feet to prevent sliding

This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • BLADE MATERIALHardened Steel
    • BRANDX-ACTO®
    • DESCRIPTIONWood Base Guillotine Trimmer
    • MANUFACTURERS PART NUMBER26630
    • PACKAGE QUANTITY1
    • SHEET CAPACITY20
    • TYPEGuillotine Paper Cutters
    • CUTTING LENGTH30"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!