
Customers Also Viewed
Create and print your own place cards with these 47 lb. bond (65 lb. cover) cards. Place cards fold at 1-3/4" x 4-1/4" and offer an elegant Capital Emboss design. Each sheet has six cards. Cards are acid-free, lignin-free and compatible with laser and inkjet printers.
Product Specifications
- WIDTH INCHES4-1/4
- HEIGHT INCHES1-3/4
- COLOR FINISHWhite
- BRANDFirst Base Group
- DESCRIPTIONOvertures Embossed Place Card
- MANUFACTURERS PART NUMBER71419
- PACKAGE QUANTITY60 Sheets/Pack
- PAPER COLORIvory
- PAPER SIZE (W x H)4-1/4 x 1-3/4
- PAPER TYPEArts & Crafts Paper
- PAPER WEIGHT (LB)47
- STYLEPlacecard
- TYPEAcid-free, Lignin-free
There are no questions for this product.

Westcott® Plastic English and Metric School Ruler, 12" Long, Assorted Colors, 1 Each
Item #: B955523
$0.59

Hammermill® Recycled Print Paper - White - 20 lbs. - 8-1/2" x 11" - 5000 Sheets/Carton
Item #: B0141920
Not Yet Rated
$65.95
Popular item in this category
Wausau Paper™ Card Stock Paper, 8-1/2" x 11", 65 lb, Smooth, Bright White, 100 Sheets/Pack
Item #: B808841
Not Yet Rated
Usually ships in 1 to 4 days
$7.70

First Base Overtures Embossed Place Cards, 4-1/4" x 1-3/4", 47 lb, Ivory, 60 Sheets/Pack
$10.0
- Product Information
- Customer Review
- Product Q&A
- Accessories