Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Neenah Paper Exact Vellum Bristol 80213, 11" x 17", White, 250/Pack

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Neenah Paper Exact Vellum Bristol 80213, 11" x 17", White, 250/Pack

Item #: WBB1598510

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.46 Save up to 34%
Qty Price
1 $23.75 ea.
2 $19.50 ea.
3+ $18.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Neenah Paper Exact Vellum Bristol 80213, 11" x 17", White, 250/Pack

Bright white cardstock is perfect for direct mail, greeting cards and business reply cards. Fast-drying, vellum finished paper renders bold text and attention-grabbing graphics. Medium heavyweight stock runs through laser and inkjet copiers and printers seamlessly. Acid-free manufacturing ensures deterioration-free finished projects.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES2-1/8
    • HEIGHT INCHES17
    • COLOR FINISHWhite
    • BRANDNeenah Paper
    • DESCRIPTIONNeenah Paper Exact Vellum Bristol
    • MACHINE COMPATIBILITYCopiers; Printers
    • MANUFACTURERS PART NUMBER80213
    • PACKAGE QUANTITY250 Sheets/Pack
    • PAPER COLORWhite
    • PAPER SIZE (W x H)11 x 17
    • PAPER TYPEArts & Crafts Paper
    • PAPER WEIGHT (LB)67
    • STYLECard Stock
    • TYPEVellum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!