Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coat Racks

Coat racks are functional furniture pieces that provide convenient storage and organization for coats, hats, scarves, and other outerwear. They feature multiple hooks or pegs attached to a central post or a wall-mounted panel, offering ample hanging space for garments and accessories in offices, hospitality, and other commercial settings. Constructed from wood, metal, or plastic, coat racks are highly durable and stable, ensuring they can support the weight of multiple items without tipping over.
63 Results

Wall Coat Racks with Hooks

Wall Coat Racks with Hooks
Conveniently hang jackets, hats, workwear, and more with Wall Coat Racks with Hooks. These coat racks feature durable hooks to hang multiple garments at once and are easily mounted to walls to free up floor space. Our heavy duty wall mounted coat racks are offered in various materials, including steel, and are available as single coat hooks or longer coat rails to meet your garment storage needs.
CompareImageWidthHeightDepthMaterialModel #Price
Interion® 16"W Coat Rack with Shelf - Stainless Steel - Silver
16 in
3-1/4 in
4-3/4 in
Steel
Ships Same Day
WB695717
$67.95
Interion® 36"W Coat Rack with 5 Hook - Silver
36 in
6-1/2 in
2 in
Steel
Ships Same Day
WB695715
$75.95
Interion® Hat & Coat Hook - Silver
2 in
6-1/2 in
3-1/16 in
Steel
Ships Same Day
WB695768
$18.50
Interion® 24"W Coat Rack with 3 Hooks - Silver
24 in
6-1/2 in
2 in
Steel
Ships Same Day
WB695714
$70.95
Interion® 18"W Coat Rack with Nail Head Hooks - Silver
18 in
2 in
3 in
Metal
Ships Same Day
WB695716
$51.95
Magnuson Group Wall Mount Coat Hook Strip, 50"W x 3-11/16"D x 5-1/4"H, Silver with Clear Coat Finish
50 in
5-1/4 in
3-11/16 in
Stainless Steel
WBB3775013$259.95
Interion® Square Clothes Hook - Silver Satin Finish
1 in
2 in
1 in
Steel
Ships Same Day
WB695766
$10.50
Interion® Single Clothes Hook - Silver
2-3/4 in
2-3/4 in
3-1/2 in
Brass
Ships Same Day
WB695767
$20.25
Interion®  20"W Coat Rack with 4 Double Prong Hooks - Silver
20 in
3 in
2 in
Metal
Ships Same Day
WB695718
$42.95
Interion® Wall Mounted Coat Rack - Silver
36-1/2 in
5 in
3-5/8 in
Steel
Ships Same Day
WB695313
$63.95
Showing 1-10 of 20 results

Single Rod Coat Racks

Single Rod Coat Racks
Single Rod Coat Racks provide a simple yet functional garment storage solution for various applications. Select single rod clothes racks feature an open wire design with two access points to offer dust free, convenient storage. Mobile clothing racks move on heavy duty swivel casters, while the freestanding racks have a steel build for stability. Choose from different sizes and configurations.
Showing 1-10 of 11 results

High Capacity Folding Coat Racks

High Capacity Folding Coat Racks
High Capacity Folding Coat Racks expand to provide extra storage to accommodate a large amount of coats and garments. These folding coat racks move easily on ball bearing locking casters for unit portability. Featuring tubular steel shelves, hanger bars, and triple prong hooks (quantities vary per model), these mobile coat racks are ideal for meeting, rental, hospitality and convention use.

Wall Mount Coat Racks With Hanger Bars - Metal

Wall Mount Coat Racks With Hanger Bars - Metal
Metal Wall Mount Coat Racks with Hanger Bars are easily installed and free up floor space for convenient garment storage. Each metal wall mounted coat rack features an open wire design to minimize dust accumulation and maximize ventilation. The sturdy build is resistant to denting, chipping,and rusting. These metal coat racks come in various sizes, colors, and configurations.
Showing 1-10 of 14 results

Coat Trees

Coat Trees
Coat Trees are a functional garment storage system featuring multiple hooks or branches to hang coats, hats, umbrellas, and more. Designed heavy duty steel, these freestanding coat racks can be placed anywhere and won’t tip over. Select coat trees with umbrella rings and water receptacles store umbrellas upright without damaging flooring. Hook quantities and additional dimensions vary per model.

Double Rod Coat Racks

Double Rod Coat Racks
Increase your garment hanging capacity with Double Rod Coat Racks. These racks feature two rods and a durable steel build to securely hold bulkier items. Each double sided coat rack can move easily on heavy duty locking swivel casters to offer a portable garment storage option when needed. A two tiered, double rod coat rack is offered for use in high capacity applications such as conferences.

TrippNT™ Lab Hooks

TrippNT™ Lab Hooks
TrippNT™ Lab Hooks securely hold lab coats and other essential garments, keeping them easily accessible to improve laboratory organization. Constructed of Acrylonitrile Butadiene Styrene (ABS) with a magnetic back, these lab coat hooks are impact and chemical-resistant so they can adhere to lab safety requirements. Our lab coat racks come in various configurations and weight capacities.

Hotel Coat,Towel & Luggage Racks

Hotel Coat,Towel & Luggage Racks
Hotel Coat, Towel, & Luggage Racks supply hospitality facilities with heavy duty storage capabilities to keep guests comfortable. Our hotel coat racks have a hardwood construction with stainless steel bars to withstand daily heavy duty use. Hotel towel racks store dry towels while airing out moist towels for drying efficiency. Hotel luggage racks offer secure storage for personal belongings.

Wall Mount Shelf And Coat Lockers

Wall Mount Shelf And Coat Lockers
Wall Mount Coat Racks conveniently store and support multiple garments or bags for easy access perfect for hotels, offices, schools and other commercial spaces. Coat racks easily mount to the wall and include double coat hooks to hang multiple garments or bags at once. Sizes and capacities range per model.

Wall Mount Coat Racks with Hanger Bars - Wood

Wall Mount Coat Racks with Hanger Bars - Wood
Wooden Wall Mount Coat Racks with Hanger Bars are a space-saving, garment storage option for areas with limited floor space. Featuring wood side brackets, top bars, and hanging bars, these wooden coat racks provide ample space for coats, jackets, hats, and more, ensuring neatness and organization. Each wooden wall mounted coat rack has a sturdy construction to ensure long-lasting durability.