Bobrick® Ligature Resistant Adjustable Clothes/Towel Hook, 5-1/8"W x 7/8"D x 5-1/8"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Secured from the front. Type 304 stainless steel powder coated white. Backplate is 14-gauge (2mm) with a side length of 5-1/8" (130mm). Ligature Resistant Auto-Release Hooks have an adjustable releasing range of zero to twenty-five pounds. The auto-release function deters utilizing the product as a point of ligature.
Materials
Hook assembly fabricated from stainless steel machine. Housing is fabricated from 14-gauge 304 stainless steel and powder coated white. Unit is furnished with four (4) 1/4"- 20 UNC tamper resistant flat screws and one (1) 5/32" hex bit for center reject pin for use with installer provided wall anchors.
Operation
Auto-release hooks have an adjustable releasing range of zero to twenty-five pounds. The release point is factory set to release at 10 ± 2 pounds at the base of the hook. The release point can be field adjusted using a 3/32" Allen wrench. To increase the loading limit, turn the adjusting screw clockwise; to decrease the loading limit, turn the adjusting screw counterclockwise. The auto-release function deters utilizing the product as a point of ligature.
Installation
Use punched mounting holes in fixture as a template for marking the locations for the wall anchors (not provided) on the wall. Install the wall anchors. Fasten the fixture to the wall using the screws (provided).
Materials
Hook assembly fabricated from stainless steel machine. Housing is fabricated from 14-gauge 304 stainless steel and powder coated white. Unit is furnished with four (4) 1/4"- 20 UNC tamper resistant flat screws and one (1) 5/32" hex bit for center reject pin for use with installer provided wall anchors.
Operation
Auto-release hooks have an adjustable releasing range of zero to twenty-five pounds. The release point is factory set to release at 10 ± 2 pounds at the base of the hook. The release point can be field adjusted using a 3/32" Allen wrench. To increase the loading limit, turn the adjusting screw clockwise; to decrease the loading limit, turn the adjusting screw counterclockwise. The auto-release function deters utilizing the product as a point of ligature.
Installation
Use punched mounting holes in fixture as a template for marking the locations for the wall anchors (not provided) on the wall. Install the wall anchors. Fasten the fixture to the wall using the screws (provided).
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/8 in |
| Depth | 7/8 in |
| Height | 5-1/8 in |
Product Details
| Assembly Required | No |
| Type | Auto-Release Clothes/Towel Hook |
| Number of Hooks | 1 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Ligature Resistant Adjustable Auto-Release Clothes/Towel Hook |
| Color | White |
| Manufacturers Part Number | B9884 |
| Brand | Bobrick |