Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glove Dispensers

Disposable glove dispensers offer a convenient and hygienic solution for organizing and accessing disposable gloves. With a durable wall-mounted design, glove dispensers keep gloves easily accessible in various work environments. Ideal for healthcare settings, food service establishments, and laboratories, disposable glove dispensers contribute to efficient glove management and hygiene.
113 Results

Metal Glove Box Holders

Metal Glove Box Holders
Metal Glove Box Holders provide a sturdy and durable option for glove storage and dispensing. Made from high-quality metal, they ensure long-lasting performance in demanding environments. Metal glove box holders are commonly used in healthcare facilities, laboratories, and industrial settings, providing convenient access to gloves while maintaining a professional and organized appearance.
CompareImageCapacityWidthDepthHeightMaterialBrandModel #Price
Global Industrial™ Triple Stainless Steel Glove Box Holder, 16"W x 3-3/4"D x 10"H
Triple
16 in
3-3/4 in
10 in
Stainless Steel
Global Industrial
Ships Same Day
WBB2222415
$91.95
Global Industrial™ Triple Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 15"H
Triple
11 in
3-3/4 in
15 in
Stainless Steel
Global Industrial
Ships Same Day
WBB2222416
$68.95
Global Industrial™ Quadruple Stainless Steel Glove Box Holder, 21"W x 3-3/4"D x 10"H
Quadruple
21 in
3-3/4 in
10 in
Stainless Steel
Global Industrial
Ships Same Day
WBB2222414
$57.95
Global Industrial™ Single Stainless Steel Glove Box Holder, 6-1/4"W x 4"D x 10"H
Single
6-1/4 in
4 in
10 in
Stainless Steel
Global Industrial
Ships Same Day
WB436955
$43.95
Omnimed Quad Stainless Steel Glove Box Holder with Magnet Mount, 21"W x 3-3/4"D x 10"H
Quad
21 in
3-3/4 in
10 in
Stainless Steel
Omnimed
WBB3253287$99.95
Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H
Double
11 in
3-3/4 in
10 in
Stainless Steel
Global Industrial
Ships Same Day
WB436949
$29.95
Omnimed® Deluxe Triple Wire Glove Box Holder, White, 1/PK
Triple
17 in
4-1/2 in
11-1/2 in
Powder Coated Steel
Omnimed
Ships Same Day
WBB676015
$43.95
Bowman® Glove Box Dispenser - Triple - Divided 15.87"W x 10.03"H x 3.81"D, Stainless
Triple
15-7/8 in
3-13/16 in
10 in
Steel
Bowman
WBB3081542$360.25
Omnimed® 305308 Octo Glove Box Holder, Stainless Steel
Eight
21 in
7 in
10 in
Stainless Steel
Omnimed
Ships Same Day
WBB2060822
$119.95
Horizon Mfg. "No Spill" 3 Box Top Dispensing Exam Glove Rack, 16-1/2"H x 14"W x 7"D
Triple
14 in
7 in
16-1/2 in
PVC Coated Steel
Horizon Manufacturing
WBB1037907$30.95
Showing 1-10 of 38 results

Non-Metal Glove Box Holders

Non-Metal Glove Box Holders
Non-Metal Glove Box Holders provide a reliable and lightweight solution for storing and dispensing glove boxes. These holders are constructed from durable materials such as plastic or acrylic, ensuring longevity and resistance to wear and tear. Non-metal glove box holders are ideal for healthcare facilities, laboratories, and other settings where hygiene and easy access to gloves are essential.
Showing 1-10 of 74 results

Lab Safety Glove Dispenser Racks

Lab Safety Glove Dispenser Racks
Lab Safety Glove Dispensers are essential for ensuring a safe and organized work environment in laboratories and other medical facilities. These dispensers securely hold and dispense gloves, promoting compliance with safety protocols and preventing cross-contamination. With their durable construction and wall-mountable design, lab safety glove dispensers are a must-have for any commercial setting.