Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Coal Harbor 2 Drawer Tall Nightstand with Open Shelf

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Prepac Manufacturing Black Coal Harbor 2 Drawer Tall Nightstand with Open Shelf

Item #: WBB1917021

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $171.99 Save up to 13%
Price: $ 148.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Coal Harbor 2 Drawer Tall Nightstand with Open Shelf

Make your nightstand do more with the modern Coal Harbor 2 Drawer Tall Nightstand. With two full-sized drawers primed for storing all your sundries, this bedside table also offers you a 5" high open shelf for those items you don't want totally hidden away. Pile your books, reading glasses, lamp, alarm clock and your usual items on top, all without compromising your bedroom's chic urban style. Combine it with other items in the Coal Harbor Bedroom Collection for a complete look!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBCH-2250
    • WIDTH INCHES20-1/2
    • LENGTH INCHES15-3/4
    • HEIGHT INCHES27
    • COLOR FINISHBlack
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONCoal Harbor Bedroom
    • SHELF CAPACITY LBS.8
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION2 Drawer Tall Nightstand with Open Shelf
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS35.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!