Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Coal Harbor 3 Drawer Tall Nightstand

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Prepac Manufacturing Black Coal Harbor 3 Drawer Tall Nightstand

Item #: WBB1916969

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.49 Save up to 14%
Price: $ 160.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Coal Harbor 3 Drawer Tall Nightstand

The modern Coal Harbor 3 Drawer Tall Nightstand is perfect for bedrooms short on space and big on style. In one trendy package, this bedside table offers three inset drawers, two full-sized and one shallow. With more than enough room for all your bedside essentials, this night table will do more than just fit your floor space, it'll save you some. Combine it with other items in the Coal Harbor Bedroom Collection for a complete look!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBCH-2027
    • WIDTH INCHES20-1/2
    • LENGTH INCHES15-3/4
    • HEIGHT INCHES27
    • COLOR FINISHBlack
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONCoal Harbor Bedroom
    • SHELF CAPACITY LBS.8
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION3 Drawer Tall Nightstand
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!