Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beds & Headboards

Beds & Headboards are essential components for creating comfortable sleeping areas. Constructed from sturdy materials such as solid wood, metal, or upholstered fabric, headboards offer style and comfort at the head of the bed. With durable wooden slats, bed platforms are designed to support box springs and/or bed mattresses to provide comfort and reliable support.
207 Results
Cortech Bedding

Cortech Bedding

CompareImageDescriptionLengthWidthHeightColorBrandModel #Price
Cortech® USA Endurance™ All Purpose Wall Mount Shelf/Step 2.0, 16" x 10", Black
All Purpose Wall Mount Shelf/Step
16
10 in
8 in
Black
Cortech USA
WBB3182589$179.95
Cortech® USA Solstice Bed with Safety Rail, 80" x 36", Indigo
Solstice Safeguard Bed
80
36 in
27 in
Indigo
Cortech USA
WBB3182623$1,999.00
Cortech USA Endurance Bed 1.0, 81" x 35", Midnight Blue
Endurance Bed 1.0
81
35 in
21 in
Blue
Cortech USA
WBB3123571$1,699.00
Cortech USA Endurance Bed 1.0, 81" x 35", Stone Gray
Endurance Bed 1.0
81
35 in
21 in
Gray
Cortech USA
WBB3123572$1,525.00
Cortech USA Endurance Bed, 79" x 31", Midnight Blue
Endurance Bed
79
31 in
15 in
Blue
Cortech USA
WBB3123579$1,525.00
Cortech® USA Solstice Bed with Safety Rail, 80" x 36", Midnight Blue
Solstice Safeguard Bed
80
36 in
27 in
Midnight Blue
Cortech USA
WBB3182640$1,999.00
Cortech USA - 7601BK - Endurance Bed - Black
Endurance Bed
80-1/2
35 in
21 in
Black
Cortech USA
WBM1372377$1,449.00
Cortech® USA Endurance™ Bed 1.5, 78" x 32-1/2", Midnight Blue
Medium Bed
78
32-1/2 in
24 in
Midnight Blue
Cortech USA
WBB3182467$1,949.00
Cortech® USA Solstice Bed with Safety Rail, 80" x 36", Stone Gray
Solstice Safeguard Bed
80
36 in
27 in
Stone Gray
Cortech USA
WBB3182685$1,999.00
Cortech® USA Endurance™ Bed 2.2 without Storage Compartments, 86" x 42", Midnight Blue
Large Bed without Storage Compartments
86
42 in
24 in
Midnight Blue
Cortech USA
WBB3182660$1,849.00
Showing 1-10 of 196 results
Bed Cots

Bed Cots

Adjustable Hospital Beds

Adjustable Hospital Beds

Headboards

Headboards

Seclusion Beds

Seclusion Beds