Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Sonoma Children's 6 Drawer Dresser

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Prepac Manufacturing Black Sonoma Children's 6 Drawer Dresser

Item #: WBB1916980

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $334.49 Save up to 12%
Price: $ 292.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Sonoma Children's 6 Drawer Dresser

Designed and scaled for a child's room, the Sonoma Children's 6 Drawer Dresser is perfectly suited to the kid in your life. Store away all your kid's clothes, linens and more in the six drawers, and keep a favorite toy on top. Compact and hardy, this drawer is the youthful companion your child's bedroom has been waiting for. Coordinate it with other space-saving pieces from the Sonoma Bedroom Collection!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBDC-4829
    • WIDTH INCHES48
    • LENGTH INCHES16
    • HEIGHT INCHES29
    • COLOR FINISHBlack
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONSonoma Bedroom
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONChildren's 6 Drawer Dresser
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed