Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Sonoma Tall 6 Drawer Chest

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prepac Manufacturing Black Sonoma Tall 6 Drawer Chest

Item #: WBB1916967

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $292.99 Save up to 11%
Price: $ 261.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Sonoma Tall 6 Drawer Chest

Can't fit a traditional-sized chest in your bedroom? Never fear, the Sonoma Tall 6 Drawer Chest is here! Organize all your clothes neatly behind its six drawers, then step back and admire its modern looks. With its slender profile, this chest gives you the mountain of storage you've always wanted, and saves valuable floor-space at the same time. Coordinate it with other space-saving pieces from the Sonoma Bedroom Collection!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBDC-2354-K
    • WIDTH INCHES23-1/4
    • LENGTH INCHES16
    • HEIGHT INCHES53-1/4
    • COLOR FINISHBlack
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONSonoma Bedroom
    • SHELF CAPACITY LBS.8
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONTall 6 Drawer Chest
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS68

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!