Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Twin XL Mate's Platform Storage Bed with 3 Drawers

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Prepac Manufacturing Black Twin XL Mate's Platform Storage Bed with 3 Drawers

Item #: WBB1917011

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $437.49 Save up to 12%
Price: $ 382.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Twin XL Mate's Platform Storage Bed with 3 Drawers

With its extra length and storage space, the Twin XL Mate's Platform Storage Bed with 3 Drawers is perfect for the teen or college student in your life. Save floor space by making use of the three 18" deep drawers to store away clothing, linens, shoes and other necessities. Eliminate the need for a box spring thanks to the slat support system, which requires only your mattress. The drawers can be positioned on either the right or left side of the bed to accommodate any room layout, no matter how small.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBBX-4105-K
    • WIDTH INCHES41
    • LENGTH INCHES81-1/2
    • HEIGHT INCHES18-3/4
    • COLOR FINISHBlack
    • CAPACITY LBS.250
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • BED SIZETwin
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONTwin XL Mate's Platform Storage Bed with 3 Drawers
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS108

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!