Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Calla 5-Drawer Chest

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Prepac Manufacturing Calla 5-Drawer Chest

Item #: WBB1917092

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $327.99 Save up to 16%
Price: $ 275.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Calla 5-Drawer Chest

Inspired by chic cosmopolitan design, the Calla Collection blends modern lines and elegant details. The Five Drawer Chest is finished in pure white laminate and features diamond cut chrome knobs. Not content to get by on looks alone, this chest offers five sizeable drawers that provide ample storage space for your clothing.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERWDBR-0550-1
    • WIDTH INCHES30-1/4
    • LENGTH INCHES15-1/4
    • HEIGHT INCHES45-3/4
    • COLOR FINISHWhite
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONCalla Bedroom Collection
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION5-Drawer Chest
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS61.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed