Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Cherry Monterey 2 Drawer Nightstand

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Prepac Manufacturing Cherry Monterey 2 Drawer Nightstand

Item #: WBB1917060

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $138.99 Save up to 12%
Price: $ 122.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Cherry Monterey 2 Drawer Nightstand

With its elegant detailing and practical storage, the Monterey 2 Drawer Nightstand is more than just a place to keep your bedside lamp. This space-saving bedside table gives you two full-size drawers, each perfect for storing the odds-and-ends of your life out of sight. Use the sturdy top to pile on your books, cell phone, alarm clock and lamp, all the while enjoying its scalloped details and quiet sophistication. Liven up your bedroom's d├ęcor by coordinating it with other members of the Monterey Bedroom Collection!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERCDC-2422
    • WIDTH INCHES23-1/4
    • LENGTH INCHES16
    • HEIGHT INCHES21-3/4
    • COLOR FINISHCherry
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONMonterey Bedroom
    • SHELF CAPACITY LBS.8
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION2 Drawer Nightstand
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed