Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Espresso Fremont 2 Drawer Nightstand

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Prepac Manufacturing Espresso Fremont 2 Drawer Nightstand

Item #: WBB1917053

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $138.99 Save up to 12%
Price: $ 122.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Espresso Fremont 2 Drawer Nightstand

Can your bedroom furniture be both elegant and functional? The Fremont 2 Drawer Nightstand makes it possible. This space-saving bedside table gives you two full-sized drawers, each perfect for keeping the knick-knacks of your life out of sight. Use the sturdy top to pile on your books, cell phone, alarm clock, lamp and whatever else you like: this night table will look posh no matter what it's storing. Coordinate with other items in the Fremont Bedroom Collection for added elegance!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBEREDC-2422
    • WIDTH INCHES23-1/4
    • LENGTH INCHES16
    • HEIGHT INCHES21-3/4
    • COLOR FINISHEspresso
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONFremont Bedroom
    • SHELF CAPACITY LBS.8
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION2 Drawer Nightstand
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed