Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Espresso Fremont 5 Drawer Chest

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prepac Manufacturing Espresso Fremont 5 Drawer Chest

Item #: WBB1916982

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $292.49 Save up to 12%
Price: $ 257.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Espresso Fremont 5 Drawer Chest

If you're looking for that essential bedroom chest, look no further than the Fremont 5 Drawer Chest. With five drawers to accommodate all your clothing, this chest stores it with class. Have a bedroom furniture staple with storage space and good looks, all in one. Coordinate with other items in the Fremont Bedroom Collection for added elegance!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBEREDC-3345-K
    • WIDTH INCHES31-1/2
    • LENGTH INCHES16
    • HEIGHT INCHES45-1/4
    • COLOR FINISHEspresso
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONFremont Bedroom
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION5 Drawer Chest
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS68

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!